Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flare piping set wire with

3.25 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter x Thickness (mm) Copper Pipe
6.35x0.8,9.52x0.8
Matching Refrigerant Type
2
...see all>
Product Options
ADD TO CART
Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 761-5566 1set 1 SPH-F234-V3 22911936 95.99 SGD
Shipped after 2018-06-25
3 761-5540 1set 1 SPH-F233-V3 22911918 79.99 SGD
Shipped after 2018-06-25
3.5 761-5531 1set 1 SPH-F233.5-V3 22911927 85.99 SGD
Shipped after 2018-06-25
7 761-5604 1set 1 SPH-F237-V3 22911954 159.99 SGD
Shipped after 2018-06-25
5 761-5582 1set 1 SPH-F235-V3 22911945 119.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Air conditioner new installation, exchange
2
From Japan
On 2017-07-31 20:55:56
Those necessary for air conditioner installation work are all packed for each piping distance, which is very convenient for those who do not construct large quantities. However, although I bought a set of 7 meters this time, when I opened it at the work site, there was only 3 m of drain hose. It is a shortage that is also short for 4 m equivalent to standard construction. Regardless of a set mistake, we can not understand if this is the original product composition. Is it meant to drain the drainage in the middle of piping? Running to buy a hose for extension in the middle of the construction, I decided to spend extra time and effort instead. It is a very convenient product, so I would like to strongly ask for improvements.
This review is about item#22911954.
Cooler replacement
5
From Japan
On 2017-07-14 16:16:34
All necessary items for piping work were included and it was convenient and good.
This review is about item#22911936.
Air conditioner installation work
5
From Japan
On 2017-04-09 13:46:52
The handling of construction was soft, plumbing · electric construction was easy to do and was the best.
This review is about item#22911945.
Home air conditioner DIY installation
1
From Japan
On 2017-01-04 20:50:38
Previously it was a home center, I was purchasing, usually the length of high pressure, low pressure is different, but this item is the same length, so connection can not be performed cleanly
This review is about item#22911927.

Related Products