Buy more than* S$200* and get FREE SHIPPING

UNIQLO power plate

5.00 (1)
Purpose
It can be used widely to reinforce joining of wood and the like. .
Long Hole (mm)
11x20
Dimensions w (mm)
32
Dimension p5 (mm)
16
Dimension p4 (mm)
15
Dimension p3 (mm)
17.5
Dimension p2 (mm)
17.5
Dimension p1 (mm)
7.5
Diameter (Circle) (phi)
6.5
Dimension t (mm)
2.9
...see all>
Product Options
ADD TO CART
Name Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PU-15 150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PU-15 22924195 6.99 SGD
Shipped after 2018-05-28
PU-20 200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PU-20 22924204 7.99 SGD
In stock
PU-30 300 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PU-30 22924222 10.99 SGD
Shipped after 2018-05-28
PU-10 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PU-10 22924186 5.99 SGD
In stock
PU-25 250 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PU-25 22924213 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is use metal fittings of suspended pulley of homebrew home gym
5
From Japan
On 2018-04-19 10:44:18
The price is cheap, it is very beautiful, easy to use and well made.
This review is about item#22924195.