Buy more than* S$200* and get FREE SHIPPING

Professional Work Chair Mini

Bearing Width x Bearing Height (mm)
350x300 to 540
Seat Height (mm)
540 to 300
Storage Dimensions (mm)
H770xW420xD130
Material (frame)
Steel pipe
Functions
Sitting height adjustable
Frame Color
Silver
Material (Sheet)
Vinyl leather
Armrest
None
Cloth Type
Vinyl leather upholstery
Dimensions (Height H x Width W x Depth D) (mm)
650x420x440
Color
Silver
Weight (kg)
5.8
Dimension (mm)
H650xW420xD440
Specification
Powder coating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PW-100 06318602 219.99 SGD
In stock
ADD TO CART

Related Products