Buy more than* S$200* and get FREE SHIPPING

58Φ angle Thunder

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Air Consumption (m3/min)
0.3
Air Pressure (MPa)
0.4-0.6
Outer Diameter (phi mm)
32
Revolution (min-1[r.p.m])
19000
Weight (g)
460
Overall Length (mm)
124
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DS-1200 23699874 189.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products