Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Sneakers S1161

5.00 (1)
Foot Width
3E
Standard Weight (g/1 leg)
335(26.0)
...see all>
Product Options
ADD TO CART
Color Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
076 28 1 pair 1 S1161 23730315 53.99 SGD
Shipped after 2018-06-28
002 26 1 pair 1 S1161 23730166 49.99 SGD
Shipped after 2018-06-27
002 26.5 1 pair 1 S1161 23730175 53.99 SGD
Shipped after 2018-06-27
044 28 1 pair 1 S1161 23730254 53.99 SGD
Shipped after 2018-06-27
044 25.5 1 pair 1 S1161 23730218 53.99 SGD
Shipped after 2018-06-27
076 25 1 pair 1 S1161 23730263 53.99 SGD
Shipped after 2018-06-28
076 26 1 pair 1 S1161 23730288 53.99 SGD
Shipped after 2018-06-28
076 27 1 pair 1 S1161 23730306 53.99 SGD
Shipped after 2018-06-27
002 25 1 pair 1 S1161 23730148 53.99 SGD
Shipped after 2018-06-27
002 27 1 pair 1 S1161 23730184 53.99 SGD
Shipped after 2018-06-27
076 25.5 1 pair 1 S1161 23730272 80.99 SGD
Shipped after 2018-06-28
002 25.5 1 pair 1 S1161 23730157 53.99 SGD
Shipped after 2018-06-27
002 28 1 pair 1 S1161 23730193 53.99 SGD
Shipped after 2018-06-27
044 25 1 pair 1 S1161 23730202 53.99 SGD
Shipped after 2018-06-27
044 26 1 pair 1 S1161 23730227 49.99 SGD
Shipped after 2018-06-27
044 26.5 1 pair 1 S1161 23730236 53.99 SGD
Shipped after 2018-06-27
044 27 1 pair 1 S1161 23730245 41.99 SGD
Shipped after 2018-06-28
076 26.5 1 pair 1 S1161 23730297 49.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shoes for field work
5
From Japan
On 2018-01-31 15:12:49
I think that it is light and does not hit your feet. I think that there is also ease of wear. I bought it because it seems good breathability but I do not have any special mention, but I will use it in the future.
This review is about item#23730272.