Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Sneakers S2152

5.00 (2)
Material (toe core)
Resin
Foot Width
3E
Standard Weight (g/1 leg)
360(26.0)
Material (Sole)
EVA, synthetic rubber(oil resistant rubber)
Material (Skin)
artificial leather
Standard
JSAA B type
...see all>
Product Options
ADD TO CART
Color Number Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
011 24 navy 1 pair 1 S2152 23730638 54.99 SGD
Shipped after 2018-05-02
011 25 navy 1 pair 1 S2152 23730656 48.99 SGD
In stock
011 26.5 navy 1 pair 1 S2152 23730683 48.99 SGD
In stock
037 24.5 White 1 pair 1 S2152 23730744 54.99 SGD
Shipped after 2018-05-07
044 29 Black 1 pair 1 S2152 23730918 54.99 SGD
Shipped after 2018-05-07
037 25 White 1 pair 1 S2152 23730753 60.99 SGD
Shipped after 2018-05-07
037 25.5 White 1 pair 1 S2152 23730762 54.99 SGD
Shipped after 2018-05-07
037 26.5 White 1 pair 1 S2152 23730787 51.99 SGD
Shipped after 2018-05-07
037 24 White 1 pair 1 S2152 23730735 54.99 SGD
Shipped after 2018-05-07
037 28 White 1 pair 1 S2152 23730805 54.99 SGD
Shipped after 2018-05-07
044 25.5 Black 1 pair 1 S2152 23730866 60.99 SGD
Shipped after 2018-05-02
011 29 navy 1 pair 1 S2152 23730717 54.99 SGD
Shipped after 2018-05-07
037 27 White 1 pair 1 S2152 23730796 54.99 SGD
Shipped after 2018-05-07
044 23 Black 1 pair 1 S2152 23730823 60.99 SGD
Shipped after 2018-05-07
011 25.5 navy 1 pair 1 S2152 23730665 54.99 SGD
Shipped after 2018-05-07
037 23 White 1 pair 1 S2152 23730726 60.99 SGD
Shipped after 2018-05-07
044 26.5 Black 1 pair 1 S2152 23730884 48.99 SGD
In stock
011 23 navy 1 pair 1 S2152 23730622 54.99 SGD
Shipped after 2018-05-07
037 26 White 1 pair 1 S2152 23730778 60.99 SGD
Shipped after 2018-05-02
044 24 Black 1 pair 1 S2152 23730832 54.99 SGD
Shipped after 2018-05-02
044 24.5 Black 1 pair 1 S2152 23730848 54.99 SGD
Shipped after 2018-05-07
044 28 Black 1 pair 1 S2152 23730902 60.99 SGD
Shipped after 2018-05-07
011 24.5 navy 1 pair 1 S2152 23730647 54.99 SGD
Shipped after 2018-05-02
011 26 navy 1 pair 1 S2152 23730674 48.99 SGD
In stock
011 27 navy 1 pair 1 S2152 23730692 51.99 SGD
In stock
011 28 navy 1 pair 1 S2152 23730708 60.99 SGD
In stock
044 26 Black 1 pair 1 S2152 23730875 60.99 SGD
Shipped after 2018-05-07
044 27 Black 1 pair 1 S2152 23730893 82.99 SGD
Shipped after 2018-05-02
037 29 White 1 pair 1 S2152 23730814 54.99 SGD
Shipped after 2018-05-07
044 25 Black 1 pair 1 S2152 23730857 60.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Working in the factory
5
From Japan
On 2017-12-13 18:19:34
The forefoot is not painful and comfortable, as I have worn so far. Is the sole a little thin?
This review is about item#23730674.
Assembling the machine
5
From Japan
On 2017-08-14 15:41:00
It is good to make it light and breathable well with the shoe sole firmly for the price. I can recommend it. I do not know yet because durability is going on, but I have five stars with expectation.
This review is about item#23730832.