Buy more than* S$200* and get FREE SHIPPING

Safety Sneakers S2153

4.00 (1)
Foot Width
3E
Standard Weight (g/1 leg)
370(26.0)
...see all>
Product Options
ADD TO CART
Color Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
011 26 1 pair 1 S2153 23730972 70.99 SGD
Shipped after 2018-04-26
037 29 1 pair 1 S2153 23731112 70.99 SGD
Shipped after 2018-04-27
044 24 1 pair 1 S2153 23731137 70.99 SGD
Shipped after 2018-04-27
044 25.5 1 pair 1 S2153 23731164 70.99 SGD
Shipped after 2018-04-26
044 26.5 1 pair 1 S2153 23731182 70.99 SGD
Shipped after 2018-04-27
044 27 1 pair 1 S2153 23731198 70.99 SGD
Shipped after 2018-04-27
037 24.5 1 pair 1 S2153 23731042 70.99 SGD
Shipped after 2018-04-27
037 25 1 pair 1 S2153 23731058 70.99 SGD
Shipped after 2018-04-27
011 23 1 pair 1 S2153 23730927 70.99 SGD
Shipped after 2018-04-27
044 24.5 1 pair 1 S2153 23731146 70.99 SGD
Shipped after 2018-04-27
011 26.5 1 pair 1 S2153 23730988 70.99 SGD
Shipped after 2018-04-27
011 29 1 pair 1 S2153 23731015 70.99 SGD
Shipped after 2018-04-27
011 25.5 1 pair 1 S2153 23730963 70.99 SGD
Shipped after 2018-04-27
011 27 1 pair 1 S2153 23730997 60.99 SGD
Shipped after 2018-04-26
011 28 1 pair 1 S2153 23731006 60.99 SGD
Shipped after 2018-04-27
044 29 1 pair 1 S2153 23731216 82.99 SGD
Shipped after 2018-04-27
037 23 1 pair 1 S2153 23731024 82.99 SGD
Shipped after 2018-04-27
037 28 1 pair 1 S2153 23731103 70.99 SGD
Shipped after 2018-04-27
044 23 1 pair 1 S2153 23731128 70.99 SGD
Shipped after 2018-04-27
044 28 1 pair 1 S2153 23731207 70.99 SGD
Shipped after 2018-04-27
011 24 1 pair 1 S2153 23730936 70.99 SGD
Shipped after 2018-04-27
037 24 1 pair 1 S2153 23731033 70.99 SGD
Shipped after 2018-04-27
037 26.5 1 pair 1 S2153 23731085 70.99 SGD
Shipped after 2018-04-26
037 27 1 pair 1 S2153 23731094 70.99 SGD
Shipped after 2018-04-27
044 25 1 pair 1 S2153 23731155 82.99 SGD
Shipped after 2018-04-26
044 26 1 pair 1 S2153 23731173 70.99 SGD
Shipped after 2018-04-26
011 24.5 1 pair 1 S2153 23730945 70.99 SGD
Shipped after 2018-04-27
011 25 1 pair 1 S2153 23730954 60.99 SGD
Shipped after 2018-04-27
037 25.5 1 pair 1 S2153 23731067 70.99 SGD
Shipped after 2018-04-27
037 26 1 pair 1 S2153 23731076 70.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it when commuting by motorcycle
4
From Japan
On 2017-11-25 21:59:32
It is even better if a chuck is attached next to it. But I think that it is easy to wear
This review is about item#23731198.