Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Number Foot Width Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Foot Width Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
037 3E 22.5 1 pair 1 S2072R 23733133 40.31 SGD
In stock
037 3E 23 1 pair 1 S2072R 23733142 40.31 SGD
In stock
037 4E 25.5 1 pair 1 S2072R 23733194 40.31 SGD
In stock
044 3E 22.5 1 pair 1 S2072R 23733282 48.18 SGD
Shipped after 2017-12-18
044 3E 24 1 pair 1 S2072R 23733316 40.31 SGD
In stock
044 4E 25 1 pair 1 S2072R 23733334 40.31 SGD
In stock
037 4E 26.5 1 pair 1 S2072R 23733212 40.31 SGD
In stock
037 4E 27 1 pair 1 S2072R 23733228 40.31 SGD
In stock
037 4E 27.5 1 pair 1 S2072R 23733237 40.31 SGD
In stock
037 4E 28 1 pair 1 S2072R 23733246 40.31 SGD
In stock
044 3E 23 1 pair 1 S2072R 23733298 40.31 SGD
Shipped after 2017-12-18
044 3E 23.5 1 pair 1 S2072R 23733307 40.31 SGD
In stock
044 4E 24.5 1 pair 1 S2072R 23733325 40.31 SGD
In stock
044 3E 22 1 pair 1 S2072R 23733273 40.31 SGD
In stock
044 4E 25.5 1 pair 1 S2072R 23733343 40.31 SGD
In stock
044 4E 26 1 pair 1 S2072R 23733352 40.31 SGD
Shipped after 2017-12-18
044 4E 26.5 1 pair 1 S2072R 23733368 40.31 SGD
In stock
044 4E 27 1 pair 1 S2072R 23733377 40.31 SGD
Shipped after 2017-12-18
044 4E 27.5 1 pair 1 S2072R 23733386 48.18 SGD
Shipped after 2017-12-18
044 4E 28 1 pair 1 S2072R 23733395 79.12 SGD
Shipped after 2017-12-18
044 4E 29 1 pair 1 S2072R 23733404 40.31 SGD
Shipped after 2017-12-18
037 4E 24.5 1 pair 1 S2072R 23733176 40.31 SGD
In stock
044 4E 30 1 pair 1 S2072R 23733413 40.31 SGD
Shipped after 2017-12-18
037 3E 22 1 pair 1 S2072R 23733124 48.18 SGD
Shipped after 2017-12-18
037 3E 23.5 1 pair 1 S2072R 23733158 40.31 SGD
In stock
037 3E 24 1 pair 1 S2072R 23733167 40.31 SGD
In stock
037 4E 29 1 pair 1 S2072R 23733255 40.31 SGD
In stock
037 4E 30 1 pair 1 S2072R 23733264 48.18 SGD
Shipped after 2017-12-18
037 4E 25 1 pair 1 S2072R 23733185 40.31 SGD
In stock
037 4E 26 1 pair 1 S2072R 23733203 40.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2017-08-30 22:48:05
I bought a 3-belt type of size 26.5. The first and second belts from the top are connected and when you wear and tighten the belt One deflects considerably. Do not wear it and close it cleanly. It does not seem to be manufactured assuming the state worn on the foot. Although comfort is not a problem, I am sorry only for that one point. Because it looks bad, I use it separately.
This review is about item#23733368.
At the time of port work
3
From Japan
On 2017-05-17 16:30:02
It was a very satisfactory product in terms of performance and price. Since the number of days to use is small, I would like to confirm about tolerance in the future.
This review is about item#23733133.