Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Sneakers S6062R

3.00 (1)
Color Number
044
Material (toe core)
Steel
Foot Width
4E
Functions
antielectricity, 5cm water proof, anti-bacterial, deodorize
Standard Weight (g/1 leg)
510(26.0)
Material (Sole)
electric conductive polyurethane 1 layer(oil resistant rubber)
Material (Skin)
cowhide + artificial leather
Color
Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 1 pair 1 S6062R 23733596 81.99 SGD
Shipped after 2018-04-27
26 1 pair 1 S6062R 23733605 68.99 SGD
In stock
23 1 pair 1 S6062R 23733544 75.99 SGD
Shipped after 2018-05-01
24.5 1 pair 1 S6062R 23733578 75.99 SGD
Shipped after 2018-04-27
27 1 pair 1 S6062R 23733623 81.99 SGD
Shipped after 2018-04-27
30 1 pair 1 S6062R 23733657 75.99 SGD
Shipped after 2018-05-01
23.5 1 pair 1 S6062R 23733553 75.99 SGD
Shipped after 2018-05-01
24 1 pair 1 S6062R 23733562 75.99 SGD
Shipped after 2018-05-01
25 1 pair 1 S6062R 23733587 75.99 SGD
Shipped after 2018-04-27
26.5 1 pair 1 S6062R 23733614 68.99 SGD
In stock
28 1 pair 1 S6062R 23733632 81.99 SGD
Shipped after 2018-04-27
29 1 pair 1 S6062R 23733648 75.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2017-02-08 07:59:49
It may be better to buy a larger size due to the shape of a foot with a slightly smaller size, as it can be said of any hook-and-loop type of product, but if the shoes side Velcro strap is over and it tightens the tiger's side it only peels off a little it will peel off Even, the sole of the shoe is solid and has a good touch.
This review is about item#23733614.