Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Shoes AW22

3.00 (1)
Purpose
Construction, transportation other general manufacturing industries.
Material (toe core)
wide ACM resin
Foot Width
3E
JIS Standard
JIS T 8101 Leather S species (general work) E accepted
Functions
cushioning, flexible
Standard Weight (g/1 leg)
430(26cm)
Material (Sole)
foamed polyurethane (2 layers)
Material (Skin)
cowhide(soft embossing)
Color
Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1 pair 1 AW22 23778572 119.99 SGD
Shipped after 2018-06-26
26 1 pair 1 AW22 23778597 83.99 SGD
In stock
25.5 1 pair 1 AW22 23778588 95.99 SGD
Shipped after 2018-06-26
27.5 1 pair 1 AW22 23778624 95.99 SGD
Shipped after 2018-06-26
28 1 pair 1 AW22 23778633 109.99 SGD
Shipped after 2018-06-26
24.5 1 pair 1 AW22 23778563 95.99 SGD
Shipped after 2018-06-26
23.5 1 pair 1 AW22 23778545 109.99 SGD
Shipped after 2018-06-26
24 1 pair 1 AW22 23778554 119.99 SGD
Shipped after 2018-06-26
26.5 1 pair 1 AW22 23778606 95.99 SGD
Shipped after 2018-06-26
27 1 pair 1 AW22 23778615 95.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Loading and unloading of loads
3
From Japan
On 2016-10-07 10:52:59
Shoe leather feels like somewhat hard. Others There is nothing in particular.
This review is about item#23778572.

Related Products