Hexagon socket head bolt (iron / chrome) half screw
[x]close
Hexagon socket head bolt (iron / chrome) half screw
(10)
Surface Processing Chrome
Material Iron (SCM435)
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
10
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
10 Customer Reviews
The reviews are automatic translation.
As the axis of the intermediate pulley
From Japan
On 2018-01-21 18:08:07
I bought it for use as a pulley's male screw shaft as it is a half screw. Since plating was applied, friction resistance was also small and it was optimal as a shaft.
Machine maintenance
From Japan
On 2018-01-16 17:45:59
The product is satisfied without any problems in function and plating.
Machine maintenance
From Japan
On 2017-12-25 08:50:26
Chrome-plated texture is good. In the home center, something that can not be bought can be bought from a small number and it is saved.
For assembly
From Japan
On 2017-10-07 15:41:42
I was surprised that bolt nuts of various sizes were handled when looking closely.
Although it is more expensive than Homsen, I can buy it and I am saved.
There is no problem with any goods.
For bike caliper
From Japan
On 2016-09-20 17:20:43
Not to mention strength, there is also glow, recommended from stainless steel
Racing cart Maintenance
From Japan
On 2016-05-17 17:28:54
In the home center, there is not much hope size, so it will be saved at a low price.
Custom motorcycle maintenance
From Japan
On 2015-07-05 22:40:43
The price is good, the quality is good. It is the best that 2 pieces are included in one package. The strength class was 12.9, which was the best.
To a motorcycle
From Japan
On 2015-06-17 19:30:01
I want to purchase if the quality is good and the quantity is not enough continuously
Motorcycle parts fixation
From Japan
On 2014-10-23 14:02:02
Especially it can be used without problems. I am worried about rustling.
Repair of farm equipment
From Japan
On 2013-06-21 16:30:42
The price is reasonable, and can be used without problems.
Customers Who Bought This Item Also Bought
Related Products
Top