Buy more than* S$200* and get FREE SHIPPING

FAX paper roll 0.5 inches A4.30M

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Size
A4
Length (m)
30
Width (mm)
210
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 FXR0530-A41P 24262866 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
FAX
5
From Japan
On 2018-03-02 14:02:42
I always bought B4 but I also bought this because A4 was good. Quality is no problem.
This review is about item#24262866.
For office use
4
From Japan
On 2017-02-03 14:35:22
When you receive contact from stakeholders, paper quality is certain and easy to compile.
This review is about item#24262866.
Conference documents, billing estimate etc.
5
From Japan
On 2016-10-19 22:18:37
It is cleaner than what I used to date. The paper is firmly felt a little thicker.
This review is about item#24262866.

Related Products