Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

S type Mini

Valve Diameter (phi mm)
35
Connector
E17
Rated Voltage (V)
110
Overall Length (mm)
58
...see all>
Product Options
ADD TO CART
Rated Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 1pc 1 G-21H(F) 24273655 5.99 SGD
In stock
25 1pc 1 G-20H(C) 24273682 5.99 SGD
Shipped after 2018-06-22
40 1pc 1 G-21H(C) 24273664 5.99 SGD
Shipped after 2018-06-22
25 1pc 1 G-20H(F) 24273673 5.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products