Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions A1 (mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Weight (kg) Designation Number of the Bearing Housing Shaft Diameter (phi mm) Dimension J2(mm) Dimensions B (mm) Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Unit Weight (kg) Dimension J1 (mm) Dimensions A (mm) Dimensions AO(mm) Mounting Bolt Nominal Designation Dimensions A1(mm) Dimension L1 (mm) Dimensions H1 (mm) Bearing Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A1 (mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Weight (kg) Designation Number of the Bearing Housing Shaft Diameter (phi mm) Dimension J2(mm) Dimensions B (mm) Standard rated load Cor (kN) Dimension S (mm) Standard rated load Cr (kN) Unit Weight (kg) Dimension J1 (mm) Dimensions A (mm) Dimensions AO(mm) Mounting Bolt Nominal Designation Dimensions A1(mm) Dimension L1 (mm) Dimensions H1 (mm) Bearing Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 110 42 62 10 0.6 FK204 12 27 31 6.6 12.7 12.8 0.60 32 25.5 33.3 M8 15 52 52 UC201 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFK201 22148202 22.99 SGD
Shipped after 2018-06-22
13 110 42 62 10 0.57 FK204 17 27 31 6.6 12.7 12.8 0.57 32 25.5 33.3 M8 15 52 52 UC203 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFK203 22148227 24.99 SGD
Shipped after 2018-06-22
13 116 45 68 10 0.66 FK205 25 27 34.1 7.9 14.3 14 0.66 34 27 35.8 M8 16 56 52 UC205 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFK205 22148245 24.99 SGD
In stock
13 110 42 62 10 0.55 FK204 20 27 31 6.6 12.7 12.8 0.55 32 25.5 33.3 M8 15 52 52 UC204   1pc 1 UCFK204 22148236 20.99 SGD
In stock
13 130 50 78 10 0.93 FK206 30 29 38.1 11.3 15.9 19.6 0.93 40 31 40.2 M8 18 65 55 UC206   1pc 1 UCFK206 22148254 30.99 SGD
In stock
16 164 60 100 12 1.7 FK208 40 41 49.2 17.9 19 29.3 1.7 50 36 51.2 M10 21 78 72 UC208 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFK208 22148272 40.99 SGD
Shipped after 2018-06-21
18 184 68 112 12 2.2 FK210 50 46 51.6 23.2 19 35.5 2.2 58 40 54.6 M10 22 86 82 UC210 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFK210 22148297 53.99 SGD
Shipped after 2018-06-22
15 144 55 90 10 1.3 FK207 35 32 42.9 15.4 17.5 25.9 1.3 46 34 44.4 M8 19 70 62 UC207 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFK207 22148263 34.99 SGD
Shipped after 2018-06-21
18 174 65 106 12 1.9 FK209 45 43 49.2 20.5 19 33 1.9 54 38 52.2 M10 22 80 76 UC209 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFK209 22148288 48.99 SGD
Shipped after 2018-06-22
13 110 42 62 10 0.58 FK204 15 27 31 6.6 12.7 12.8 0.58 32 25.5 33.3 M8 15 52 52 UC202 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFK202 22148218 22.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products