Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Adhesive labels (laser printer) GHS label

Label Thickness (mm)
0.10
Standard Overall Thickness (mm)
0.15
Sheet Size (mm)
210x297
...see all>
Product Options
ADD TO CART
Lanel Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanel Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105x148.5 820-2826 1bag(100sheet) 1 32804 24350305 94.99 SGD
Shipped after 2018-05-02
210x148.5 820-2825 1bag(100sheet) 1 32802 24350296 94.99 SGD
Shipped after 2018-05-02
210x297 - 1bag(100sheet) 1 32801 24350287 95.99 SGD
Shipped after 2018-05-02
210x148.5 - 1bag(100sheet) 1 32902 24350323 31.99 SGD
In stock
210x297 820-2821 1bag(100sheet) 1 32901 24350314 29.99 SGD
Shipped after 2018-05-02
105x148.5 820-2823 1bag(100sheet) 1 32904 24350332 31.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products