Buy more than* S$200* and get FREE SHIPPING

PP Komaki band

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length (m)
200
Thickness (mm)
0.57 +/-0.03
Width (mm)
15.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1roll 1 B200B 24362433 14.99 SGD
In stock
1roll 1 B200Y 24362415 14.99 SGD
In stock
1roll 1 B200W 24362424 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used instead of a binding band at the time of collection for waste paper collection, a packing string at the time of packing
5
From Japan
On 2017-04-29 22:20:03
Easier constriction compared to hemp strings and vinyl strings, easy to dig into the fingers when carrying (easy to hurt) Cost performance is also good.
This review is about item#24362415.
Used for packages that do not fit in the packing machine or used for shipping in departments or shops that do not have a packing machine
4
From Japan
On 2017-02-28 10:05:17
Exactly good size It is easy to manage with moderate length. I think that it would be better to buy cheaper a little more.
This review is about item#24362415.
For sending 160 size corrugated packaging products
5
From Japan
On 2016-09-30 11:51:37
For 20m packages for small quantities it will soon be gone. It is inconvenient to handle with 1000m packages for large quantities. To win with hand tight this 200 m roll was reasonable.
This review is about item#24362415.
Tire Wheel Packaging of heavy objects, etc.
5
From Japan
On 2016-09-29 17:14:14
When heavy items are packed, they are strong and cheap and are saved.
This review is about item#24362415.

Related Products