Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Sneaker PUMA Blaze Knit Low

4.00 (3)
Purpose
Construction, transportation industry
...see all>
Product Options
ADD TO CART
Size (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 954 1 pair 1 64.236.0 24365136 139.99 SGD
In stock
26.5 1000 1 pair 1 64.236.0 24365154 139.99 SGD
In stock
27 1028 1 pair 1 64.236.0 24365163 139.99 SGD
In stock
28 1080 1 pair 1 64.236.0 24365172 139.99 SGD
In stock
25 914 1 pair 1 64.236.0 24365127 139.99 SGD
Shipped after 2018-05-07
26 960 1 pair 1 64.236.0 24365145 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
During machine repair work
5
From Japan
On 2017-05-17 19:39:03
It is very easy to wear, light, safe and I like it.
This review is about item#24365163.
At the time of sheet metal processing
4
From Japan
On 2017-05-16 15:09:18
The sole is harder than Asics. I feel the width is a little narrow when I wear it.
This review is about item#24365154.
Equipment Maintenance
3
From Japan
On 2016-11-16 08:35:19
I like the appearance so well. I feel a bit heavy though it is a resin core. Because the bottom material is hard, it is hard to walk a little and it is difficult to squat. Unlike the old Puma, there is no need to purchase larger items more than around, there is no problem of full length with normal size, but for me who usually wear 3E it seems a little tight. I will endure it until the fabrics become familiar. Is it for low manufacturing industry with small walking distance?
This review is about item#24365154.