Buy more than* S$200* and get FREE SHIPPING

Color Boots AZ-4706

4.00 (1)
Foot Width
3E
Standard Weight (g/1 leg)
850+/-10(26cm)
Material (Sole)
Rubber
Material (Skin)
Rubber
...see all>
Product Options
ADD TO CART
Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38+/-3 M(25.0) Black x Red 1 pair 1 AZ-4706 24369318 97.99 SGD
Shipped after 2018-01-29
41+/-3 3L(28.0) Black x Red 1 pair 1 AZ-4706 24369345 97.99 SGD
Shipped after 2018-01-25
38+/-3 S(24.5) Navy x Orange 1 pair 1 AZ-4706 24369257 97.99 SGD
Shipped after 2018-01-29
38+/-3 M(25.0) Navy x Orange 1 pair 1 AZ-4706 24369266 97.99 SGD
Shipped after 2018-01-25
39+/-3 L(26.0) Navy x Orange 1 pair 1 AZ-4706 24369275 97.99 SGD
Shipped after 2018-01-25
41+/-3 LL(27.0) Navy x Orange 1 pair 1 AZ-4706 24369284 97.99 SGD
Shipped after 2018-01-25
41+/-3 3L(28.0) Navy x Orange 1 pair 1 AZ-4706 24369293 97.99 SGD
Shipped after 2018-01-25
38+/-3 S(24.5) Black x Red 1 pair 1 AZ-4706 24369302 97.99 SGD
Shipped after 2018-01-29
39+/-3 L(26.0) Black x Red 1 pair 1 AZ-4706 24369327 97.99 SGD
Shipped after 2018-01-29
41+/-3 LL(27.0) Black x Red 1 pair 1 AZ-4706 24369336 97.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Rice field work
4
From Japan
On 2017-10-20 17:12:33
Although it is me 26.5, it is somewhat affordable at 27.0. It is perfect as adding 1 insoles. (Haha) It is easy to wear color, because the shoes are thick. I feel that rubber thickness is thin. So maybe it's light. I will try durability from now.
This review is about item#24369284.

Related Products