Buy more than* S$200* and get FREE SHIPPING

Spur Gear Module 0.5 Polyacetal (White) Screw 2 Places Series

4.67 (3)
RoHS Directive
Correspondence
Dimensions ls (mm)
3
Accuracy (set difference) (microm)
JIS B 1702-1 (ISO) 9 class
Tooth Profile
Namiha
Screw Dimensions M
2-M3
Module
0.5
Material
Polyacetal
Accessories
Two set screws
...see all>
Product Options
ADD TO CART
Hub Length lh (mm) Weight (g) Form Number of Gears Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Face Width (B)(mm) Tip Diameter da (mm) Standard Diameter d (mm) Total Length l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hub Length lh (mm) Weight (g) Form Number of Gears Hub Outer Diameter dh (mm) Hole Diameter dd (mm) Face Width (B)(mm) Tip Diameter da (mm) Standard Diameter d (mm) Total Length l (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 9.77 B1 100 - 5 3 51 50 8   1PC 1 S50D100B*0305 45591646 18.99 SGD
In stock
- 1.24 K2 16 9 3 8 9 8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D16K*0803 45591743 7.99 SGD
Shipped after 2018-05-30
5 2.4 B1 40 - 3 3 21 20 8   1PC 1 S50D40B*0303 45591926 7.99 SGD
In stock
5 3.67 B1 56 - 3 3 29 28 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D56B*0303 45591987 13.99 SGD
Shipped after 2018-05-30
- 1.17 K2 15 9 3 8 8.5 7.5 -   1PC 1 S50D15K*0803 45591725 6.99 SGD
In stock
5 1.3 B1 28 - 3 3 - - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D28B*0303 45591847 7.99 SGD
Shipped after 2018-05-30
5 0.57 B1 20 8 3 3 - - 8   1PC 1 S50D20B*0303 45591786 5.99 SGD
In stock
5 0.9 B1 24 - 3 3 - - 8   1PC 1 S50D24B*0303 45591804 5.99 SGD
In stock
5 2.15 B1 36 - 3 3 19 - 8   1PC 1 S50D36B*0303 45591901 9.99 SGD
Shipped after 2018-05-30
- 1.1 K2 14 9 3 8 8 7 -   1PC 1 S50D14K*0803 45591707 7.99 SGD
Shipped after 2018-05-30
5 0.94 B1 25 - 3 3 13.5 12.5 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D25B*0303 45591822 7.99 SGD
Shipped after 2018-05-30
5 1.39 B1 30 - 3 3 - - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D30B*0303 45591865 9.99 SGD
Shipped after 2018-05-30
5 4.06 B1 60 - 3 3 31 30 8   1PC 1 S50D60B*0303 45592005 10.99 SGD
In stock
- 1.59 K2 18 - 3 8 - 9 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D18K*0803 45591761 9.99 SGD
Shipped after 2018-05-30
5 1.77 B1 32 - 3 3 - - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D32B*0303 45591883 9.99 SGD
Shipped after 2018-05-30
5 2.75 B1 45 - 3 3 23.5 22.5 8   1PC 1 S50D45B*0303 45591944 8.99 SGD
In stock
5 5.25 B1 70 - 4 3 36 35 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D70B*0304 45592041 11.99 SGD
Shipped after 2018-06-25
5 8.2 B1 90 - 5 3 46 45 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D90B*0305 45592102 17.99 SGD
Shipped after 2018-07-23
5 13.43 B1 120 - 5 3 61 60 8   1PC 1 S50D120B*0305 45591682 22.99 SGD
In stock
5 4.47 B1 64 - 3 3 33 32 8   1PC 1 S50D64B*0303 45592023 12.99 SGD
Shipped after 2018-05-30
5 3.15 B1 50 - 3 3 26 25 8   1PC 1 S50D50B*0303 45591962 8.99 SGD
Shipped after 2018-06-05
5 5.48 B1 72 - 4 3 37 36 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S50D72B*0304 45592066 11.99 SGD
In stock
5 6.49 B1 80 - 4 3 41 40 8   1PC 1 S50D80B*0304 45592084 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Gear down
5
From Japan
On 2017-10-30 23:58:48
It is very easy to use because there is no need to make set screws yourself. I just do not know why there is a screw in the place where 90 degrees deviation. I will purchase again because there is no need to open screw holes.
This review is about item#45591926.
Production of model
4
From Japan
On 2017-08-29 23:31:38
Because it can be screwed, it can be fixed to any kind of shaft and easy to use. Variety of teeth number is abundant and design range widens. Since burrs remained inside the through hole of the screwing stopper, it felt that it would be good to carry out polite deburring treatment. It is somewhat expensive compared to the company.
This review is about item#45591786.
Used for gear box of RC model
5
From Japan
On 2015-11-04 10:18:56
Until now I have used metal gear and it was a difficult point to have a high sound It is satisfied as I use Duracon Gear this time and the sound is small and there is no problem in strength as well
This review is about item#45591847.