Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 1 pair 1 SD0021 20339996 -
Discontinued
[x]
25.5 1 pair 1 SD0021 20339987 -
Discontinued
[x]
26.5 1 pair 1 SD0021 20340005 -
Discontinued
[x]
24.5 1 pair 1 SD0021 20339962 -
Discontinued
[x]
27 1 pair 1 SD0021 20340014 -
Discontinued
[x]
28 1 pair 1 SD0021 20340023 -
Discontinued
[x]
25 1 pair 1 SD0021 20339978 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Mold making · Maintenance work (polishing · drilling machine · milling · sandinger · welding etc.)
5
From Japan
On 2017-10-28 17:01:31
It is my own thought ... First of all, this shoe is oil resistant. Thin shoe soles. I think that it is featured that it is covered with synthetic leather. I tried various safety shoes myself, but if they are other shoes they will be damaged immediately. I wonder if my way of using it is complicated The most pain is the decrease in the shoe sole and the water and oil are stained. Secondly the heel part and the part covering the foot will cause shape collapse and perforation. There is no doubt that oil and fire (sparks) and taking off / wearing shoes, walking are the causes. Originally, my wife said that it is a razor blade that reduces the shoe sole. Well, I tried variously and after all I have been repeating about 5 times as this shoe is best for the price. However, since it can not cover up to the smell, prepare two pairs of the same shoes and use it in 1 to 2 weeks ⇒ We are exchanging sun or washing. This usage is the most recommended. ※ In addition, this product (Daytona) has three kinds of color. White · black · green You must find out!
This review is about item#20340014.
Work on delivery
3
From Japan
On 2016-03-01 18:00:13
The texture of the upper material felt slightly cheap. But it is light and comfortable to wear is generally good.
This review is about item#20339996.

Related Products