Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Grindstone stand (low-floor type), Marie No Toishi Dai

3.00 (2)
Caution
After usage, please wash with water, or kitchen detergent.
Purpose
Carpenter edged tools, agricultural edged tools, kitchen knifes related grindstone holder. Easy installation according to the grindstone possible to remove
Weight (g)
570
Width (mm)
80
Length (mm)
205-255
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One 1 TTC-2L type (Red) 24415868 38.99 SGD
Shipped after 2018-05-07
One 1 TTC-2L type (green) 24415877 38.99 SGD
Shipped after 2018-05-07
One 1 TTC-2L type (Orange) 24415886 50.99 SGD
In stock
One 1 TTC-2L type (Blue) 24415852 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Fixation of whetstone
4
From Japan
On 2018-03-23 20:27:54
Various sizes can be fixed and it is very convenient, However, on the sink, it is a bit slippery to use,
This review is about item#24415877.
For kitchen knife wheels
2
From Japan
On 2018-02-24 00:00:03
It is slippery in the work space of stainless steel sink. I worked with the fixed rubber table of the grindstone I normally use.
This review is about item#24415852.