Buy more than* S$200* and get FREE SHIPPING

Friction ball multicolor type only 0.5mm core replacement

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Diameter (phi mm)
3.6
Overall Length (mm)
87.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LFBTRF12EFG 24539682 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use it when summarizing records of meetings etc.
5
From Japan
On 2017-04-25 22:45:59
The coloring is smooth and easy to write. It is effective to use it when it is necessary to distinguish it.
This review is about item#24539682.
Document creation · Check
5
From Japan
On 2017-04-04 09:23:59
As we are giving up 3 pairs, we urge you to 0.38 mm as soon as possible. Because there is a certain mail order, it is regrettable to lose. Thanking you in advance
Written notes such as drawing checks, meetings etc.
5
From Japan
On 2017-03-01 17:20:42
I do not think that I write too much, but I am getting faster. I would like you to handle 3 bottles of replacement core and handle the color outside.
This review is about item#24539682.

Related Products