Buy more than* S$200* and get FREE SHIPPING

Laser Distance Leica DISTO

Purpose
By a multi-function end piece of the sensor, automatically detect the distance measurement criteria.
Interface
Bluetooth(R) Smart
Tolerance (mm)
+/-1.5
Battery Life
Of up to 10,000 times the measurement or, operating time of up to 20 hours
Measuring Range (m)
0.05-100
Functions
Distance measurement, addition, subtraction, area measurement, memory (of 10), multi-function end piece (auto-sensing)
Protection Level
IP 54
Power
AAA batteries x2 1.5V
Weight (g)
100 (battery included)
Dimension (mm)
116x44x26
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 D2 24791908 409.99 SGD
In stock
ADD TO CART

Related Products