Buy more than* S$200* and get FREE SHIPPING

Safety Shoes String Type

4.41 (22)
Caution
In order to take the dirt of the carapace, using a cloth moistened with water, you do not need to use the coercive skin oils such as shoe polish. Please do not place near the fire. It may soften or change. Please dry in the shade after use. Do not use
Purpose
For light work
Material (toe core)
Resin
Foot Width
3E
Standard Weight (g/1 leg)
About 325 (26cm)
Material (Sole)
TPR(rubber)
Material (Skin)
artificial leather(PU), nylon
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 White 1 pair 1 TM-1489 25729147 31.99 SGD
In stock
26 Blue 1 pair 1 TM-1489 25729095 31.99 SGD
In stock
28 White 1 pair 1 TM-1489 25729192 31.99 SGD
In stock
26.5 Blue 1 pair 1 TM-1489 25729104 31.99 SGD
In stock
26.5 White 1 pair 1 TM-1489 25729174 31.99 SGD
In stock
27 White 1 pair 1 TM-1489 25729183 31.99 SGD
In stock
27 Blue 1 pair 1 TM-1489 25729113 31.99 SGD
In stock
25 Blue 1 pair 1 TM-1489 25729077 31.99 SGD
In stock
25.5 Blue 1 pair 1 TM-1489 25729086 31.99 SGD
In stock
24.5 White 1 pair 1 TM-1489 25729138 31.99 SGD
In stock
25.5 White 1 pair 1 TM-1489 25729156 31.99 SGD
In stock
26 White 1 pair 1 TM-1489 25729165 31.99 SGD
In stock
24.5 Blue 1 pair 1 TM-1489 25729068 31.99 SGD
In stock
28 Blue 1 pair 1 TM-1489 25729122 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.41
22 Customer Reviews
The reviews are automatic translation.
Used to ensure safety during work
5
From Japan
On 2018-01-17 18:55:39
The price is cheap first. Good design. I will check durability from now, but if you consider the price you will be able to buy another pair as you buy more than double safety shoes.
This review is about item#25729104.
Car maintenance, everyday
5
From Japan
On 2017-12-12 14:39:58
Although it is sold cheaply even at home centers etc. recently, although there are many things which become "useless or bad" after all, although there are many things that will soon become useless, this product is used everyday after it arrives , For now it has no problem at all. It's also lighter and comfortable with a sense of sneakers.
This review is about item#25729086.
Motorcycle repair
1
From Japan
On 2017-11-23 17:01:43
Hope to have a week. The hole opened soon. This is the only PB product of monotaro.
This review is about item#25729104.
Transportation work
5
From Japan
On 2017-11-15 17:30:36
Although the boundary between fabric and rubber starts to roll up at a relatively early stage, such as cheap safety shoes such as work clothes specialty shops, this product does not have such a thing, etc. Even if it is used every day, it can be used for nearly half a year, so this time It is the purchase of the fourth pair. It is recommended!
This review is about item#25729174.
Car Repair
4
From Japan
On 2017-10-27 13:50:58
It is light and easy to wear anyway, I like the design which does not seem like safety shoes.
This review is about item#25729077.
Landscaping and pruning work
5
From Japan
On 2017-10-14 12:34:44
It is easy to wear shoes. Because it was white color, next time it is blue. I am looking for the same type, middle cut.
This review is about item#25729165.
Normal use
4
From Japan
On 2017-09-20 20:59:36
It is satisfactory in terms of cost, it is cool, cool, and it is full of sense of luxury.
This review is about item#25729165.
Metal Processing
5
From Japan
On 2017-09-18 15:40:14
Breathability was good, it was very good. I will also purchase it next time.
This review is about item#25729113.
When moving factory
4
From Japan
On 2017-09-12 16:01:11
It can be used normally. There is almost no cushioning property. There was a sweet part of sewing a little, I was worried, but it is okay if I get used to it.
This review is about item#25729113.
Various works
5
From Japan
On 2017-07-20 16:24:54
GOOD !!!!!!!!!!!!!!!!!!!!!!
This review is about item#25729077.

Related Products