Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Shoes Hook And Loop Fastener Type

3.67 (18)
Caution
In order to take the dirt of the carapace, using a cloth moistened with water, you do not need to use the coercive skin oils such as shoe polish. Please do not place near the fire. It may soften or change. Please dry in the shade after use. Do not use
Purpose
For light work
Material (toe core)
Steel
Foot Width
3E
Standard Weight (g/1 leg)
About 400 (26cm)
Material (Sole)
TPR(rubber)
Material (Skin)
artificial leather(PVC)
Color
Black x White
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 1 pair 1 TM-1875 25729235 29.99 SGD
In stock
25.5 1 pair 1 TM-1875 25729226 29.99 SGD
In stock
26.5 1 pair 1 TM-1875 25729244 29.99 SGD
In stock
27 1 pair 1 TM-1875 25729253 29.99 SGD
In stock
28 1 pair 1 TM-1875 25729262 29.99 SGD
In stock
24.5 1 pair 1 TM-1875 25729208 29.99 SGD
In stock
25 1 pair 1 TM-1875 25729217 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 3
1 star 2
Review Rating: 3.67
18 Customer Reviews
The reviews are automatic translation.
Warehouse work
4
From Japan
On 2018-06-12 21:58:28
It is a good item for the price. It is light and easy to move so I like it very much. I think I will purchase it
This review is about item#25729235.
Cleaning work
2
From Japan
On 2018-06-06 19:46:47
What I felt looks terribly cheesy. It seems that both sides will collapse immediately.
This review is about item#25729226.
Building structure experiment work
5
From Japan
On 2018-05-30 15:11:09
It's cheap anyhow. Cost performance is wonderful. I want to use it again.
This review is about item#25729235.
I bought it for exercise
3
From Japan
On 2018-05-27 17:07:13
It is usually 24.5 in size I purchased 25.0 size, but my feet will hurt We are waiting for your reply.
This review is about item#25729217.
As normal work shoes
2
From Japan
On 2018-05-02 09:10:56
It is slightly wide, soft and extremely easy to wear. Since the mesh is not used for the main body of the shoe, there are no spots filled with sparks of welding. I thought this was the best, but a hole opened in the shoe sole. I did not have it for half a year. It is shoes that I would like to buy with repeat if the sole becomes a bit more durable. So bad
This review is about item#25729244.
Maintenance of automobiles and motorcycles
1
From Japan
On 2018-03-25 14:34:44
The width of the toe bracket is narrower than the appearance width of the shoe sole, when you trace with your hand actually in it, the metal fitting part comes out inside and hits the side of the finger exactly. It may not be used at all when working with crouching (although my feet may be wide). Because the price was cheap, I tried buying thought that durability is acceptable as it is, but it is a pity that I can not use comfortably. I think it is very regrettable that money has been wasted as to whether things that feet should not hurt from the beginning, just to throw it away. There were no products that my fingertips would hurt with my recent safety shoes that I bought, but I remembered the safety shoes that hurt my fingers decades after a long time.
This review is about item#25729244.
Assembling work at the factory
4
From Japan
On 2018-03-23 22:07:01
I feel heavier than the previous string type. My heel hurts when I wear it all day.
This review is about item#25729262.
Work in the factory
5
From Japan
On 2017-10-07 19:17:09
It was so cheap and good. Until now, I bought it at another shop, but in the future I'll buy this again.
This review is about item#25729253.
Car maintenance
1
From Japan
On 2017-08-25 16:02:32
Although it purchased because it is cheap, it is still suitable for light work, and was not suitable for car maintenance at all.
This review is about item#25729235.
Light working time
3
From Japan
On 2017-08-17 09:11:40
I was wearing it during light work, the price was cheap so it broke in about three months.
This review is about item#25729226.

Related Products