Buy more than* S$200* and get FREE SHIPPING

Safety Shoes Slip On Type

3.65 (17)
Caution
In order to take the dirt of the carapace, using a cloth moistened with water, you do not need to use the coercive skin oils such as shoe polish. Please do not place near the fire. It may soften or change. Please dry in the shade after use. Do not use
Purpose
For light work
Material (toe core)
Steel
Foot Width
4E
Standard Weight (g/1 leg)
About 360 (26cm)
Material (Sole)
TPR(rubber)
Material (Skin)
artificial leather(PVC), nylon
Color
Black x Navy
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 1 pair 1 TM-1874 25729278 36.38 SGD
Shipped after 2017-09-25
25 1 pair 1 TM-1874 25729287 36.38 SGD
Shipped after 2017-09-25
25.5 1 pair 1 TM-1874 25729296 36.38 SGD
Shipped after 2017-09-25
28 1 pair 1 TM-1874 25729332 36.38 SGD
Shipped after 2017-09-25
26.5 1 pair 1 TM-1874 25729314 36.38 SGD
Shipped after 2017-09-25
26 1 pair 1 TM-1874 25729305 36.38 SGD
Shipped after 2017-09-25
27 1 pair 1 TM-1874 25729323 36.38 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 6
4 star 6
3 star 1
2 star 1
1 star 3
Review Rating: 3.65
17 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-08-17 02:00:25
I feel comfortable from the safety shoes I purchased earlier, I feel good without getting tired even after using for a long time. Although it is durable after that, I think that we will consider next purchase in the long run.
This review is about item#25729296.
Outside work in general
5
From Japan
On 2017-08-12 12:25:22
It is easy to wear, you can expect durability against the price as firmly built than you thought. If the heel portion is softly crushed and used it will make you feel uncomfortable like perfectly and slippers, but you can wake up your heel soon and use it when you need it
This review is about item#25729305.
During work
4
From Japan
On 2017-08-09 08:15:12
It is very convenient when you often desorb during work work. It is convenient because you can wear it as it is when you wear it for a long time, but cushions are internally divided, it is not suitable for standing work. The white part comes off from the heel.
This review is about item#25729314.
Factory looking
3
From Japan
On 2017-08-02 09:02:03
I want you to design a little more and improve the color. Name also
This review is about item#25729296.
Used in automobile repair shop
1
From Japan
On 2017-07-30 23:07:50
On 21st June we ordered and on the 21st of July the bottom of the right heel was peeling off the hole. Because I am wearing in a small factory I am not walking long distances, honest strength is too little defective? I'd like to return a level that I suspect, if possible.
This review is about item#25729296.
When working indoors and outdoors
4
From Japan
On 2017-05-06 21:15:44
As heels can be crushed, frequent work of entering and exiting indoors and out became easier.
This review is about item#25729296.
When picking up
5
From Japan
On 2017-05-06 02:23:27
It is satisfying comfortable to wear It is also trying to repeat
This review is about item#25729305.
Used for work
2
From Japan
On 2017-04-18 15:22:27
Because the shoe sole was thinner than I thought so making was rugged so it is better to be thicker and smoother while using the insole
This review is about item#25729296.
Communication work
5
From Japan
On 2017-03-22 12:32:31
Although it was a shocked shoe sole, it was light so it was easy to put on and I bought it because it was affordable. After that, because it is only durability, we plan to purchase another pair if it is okay.
This review is about item#25729323.
During transport
5
From Japan
On 2017-02-25 15:18:25
It is safe and very wearable, good to be sandals.
This review is about item#25729305.

Related Products