Buy more than* S$200* and get FREE SHIPPING

Safety Black Boots With Cover

3.58 (12)
Caution
Please be careful not to slip when using at wet places with oil or water and frozen places. Do not use when the sole is worn because it gets slippery. Depending on the body situation, it may cause itch, rash, etc. Please stop using, if it feels strange
Purpose
Regular work.
Material (toe core)
Steel
Material (inner)
sweat absorbency knitted fabric
Foot Width
3E
Materials (cover)
PVC
Standard Weight (g/1 leg)
About 850 (26.0cm)
Material (Sole)
rubber
Material (Skin)
rubber
Length (cm)
About 36.5 (26.0cm)
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 1 pair 1 TM-2117R 24897364 37.99 SGD
In stock
25 1 pair 1 TM-2117R 24897355 37.99 SGD
In stock
27 1 pair 1 TM-2117R 24897373 37.99 SGD
In stock
28 1 pair 1 TM-2117R 24897382 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 1
1 star 2
Review Rating: 3.58
12 Customer Reviews
The reviews are automatic translation.
Site work
1
From Japan
On 2018-04-02 19:21:40
Depending on the site, there are places where boots are necessary and others not. Although I bought this product, I became an unnecessary site for boots and stayed in a warehouse that does not hit the sun for about one year. I started to use this product from March 15, but the hole opened on April 1st. The root of the thumb of the left foot, a crack entered where the fold entered so that it was easy to bend exactly, water came in. Although this product is cheap, it is not durable. I think that the manufacturer says that it is in storage condition, but I think that the storage situation is better than actually used. I think that the durability of this product is less than one year. I will not purchase it again.
This review is about item#24897364.
I use it for work
4
From Japan
On 2018-03-22 18:04:23
I can use it without problems. If this quality at this price, are not you recommended?
This review is about item#24897364.
Household garden, painting work
4
From Japan
On 2018-03-17 15:30:03
I think that it is hard but I do not care about it.
This review is about item#24897355.
Traffic induction
5
From Japan
On 2018-02-21 22:22:06
It was good to purchase it at cheap and use it for on-site work.
This review is about item#24897364.
Agricultural machine repair time
5
From Japan
On 2018-01-12 18:39:57
Since you may work in the bad feet of your feet, boots with iron core are essential. I would like to confirm durability from now.
This review is about item#24897382.
Field work on rainy days
5
From Japan
On 2017-10-14 20:31:34
The highest cost performance is No. 1. It is also important that you do not care about inadvertent damage on your toes.
This review is about item#24897373.
Stables work
2
From Japan
On 2017-10-05 17:23:09
Although comfortable to use is not bad, I bought the second pair because I tried to ruin the first foot without having it for a month. It is not good if you can break the second pair too soon.
This review is about item#24897355.
When empty can recycling work
4
From Japan
On 2017-08-18 15:57:14
Because it is used for a long time work, the durability is the first, so from that point of view, the deterioration of the heel part. Cracks occur from about 5 cm from the tip in about 1 month of use. However, I am satisfied if I think from this COSPA.
This review is about item#24897373.
Work in the rain
5
From Japan
On 2017-07-14 11:22:26
Until now I used ordinary safety shoes, so my feet got wet, but working with this boots made it possible to work comfortably even in the rain.
This review is about item#24897364.
Field work
1
From Japan
On 2017-06-23 17:51:18
I bought it on 18th March and used about 4 hours a day about 6 times a week from the beginning of April. At first I was satisfied with the grip well, but since the beginning of June cracks began to enter on June 21, cracked everywhere, the hole opened and the surface became tattered and it became unusable . I only had two months. I thought it was a very expensive boots.
This review is about item#24897373.

Related Products