Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Razorsaw EG-25P (PVC Pipe)

Purpose
PVC pipes, Decora acrylic., PVC pipes, Decora acrylic.
Plate Thickness (mm)
0.5
Blade Length (mm)
250
Pitch (mm)
1.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 121 24989843 24.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products