Buy more than* S$200* and get FREE SHIPPING

Single Edged Saw EG-25S Siding

Purpose
For cutting hard plastic material, seismic and heat resistant pipe., For cutting hard plastic material, seismic and heat resistant pipe.
Plate Thickness (mm)
0.7
Blade Length (mm)
250
Pitch (mm)
1.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 122 24989852 33.99 SGD
In stock
ADD TO CART

Related Products