Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single Edged Saw Razorsaw Recycle

5.00 (1)
Plate Thickness (mm)
0.45
Blade Length (mm)
80
Pitch (mm)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 1162 24989886 20.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting corrugated sheet
5
From Japan
On 2017-05-24 14:42:17
It was nice to be able to cut without breaking the corrugated board. Although it is good with a grinder, scrap residue does not come out so easy cleaning up is easy.
This review is about item#24989886.

Related Products