Buy more than* S$200* and get FREE SHIPPING

Ceramic Siding Saw EG-25S Blade

Purpose
For cutting hard plastic material, seismic and heat resistant pipe., For cutting hard plastic material, seismic and heat resistant pipe.
Plate Thickness (mm)
0.7
Blade Length (mm)
250
Pitch (mm)
1.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 sheet 1 TA002 24990622 35.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products