Buy more than* S$200* and get FREE SHIPPING

Single Edged Saw Razorsaw Metal Cut Replacement Blade

4.00 (1)
Plate Thickness (mm)
0.5
Blade Length (mm)
80
Pitch (mm)
1.0(24/inch)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 sheet 1 S1163 24990665 13.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a permanent use in the tool box
4
From Japan
On 2017-06-12 12:28:59
To the end if it is owned by you Olfa's holder: Can be mounted NT cutter · Haka-yakuhoda: small fixing hole can not be installed

Related Products