Buy more than* S$200* and get FREE SHIPPING

Yuniboru Uni-ball 307 0.5mm

1.00 (1)
Ball Tip Diameter(mm)
0.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 UMN30705.33 24957345 5.99 SGD
Shipped after 2018-05-24
1pc 1 UMN30705.15 24957327 2.99 SGD
In stock
1pc 1 UMN30705.24 24957336 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Office work
1
From Japan
On 2017-03-06 15:20:24
I intended to buy 0.5 mm, but it seems more bleeding than I thought and not thin. (As an image it will be 0.7 mm in font style.) I do not know if it is a defective item from the beginning or not. I can not recommend it for people who are fine 0.5 mm.
This review is about item#24957336.

Related Products