Buy more than* S$200* and get FREE SHIPPING

Stainless steel wire clip

Dimensions W2(mm)
8.5
Dimensions W1(mm)
3.5
Rope Diameter to Use (mm)
3
Dimension T (mm)
13
Dimensions B (mm)
15
Dimensions D (mm)
2.5
Dimensions A (mm)
16
Screw Diameter
M3
Dimension H (mm)
12.7
Dimensions L (mm)
21
Weight (g)
9
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 WC-3 25698977 6.99 SGD
Shipped after 2018-06-01
ADD TO CART