Buy more than* S$200* and get FREE SHIPPING

Stainless steel weight hook fastening

2.00 (1)
Dimensions E (mm)
15
Dimensions D (mm)
8
Dimension S (mm)
14
Working Load (kg)
300
Dimension d (mm)
7
Dimension H (mm)
62
Dimensions L (mm)
16
Weight (g)
185
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 S-300K 25699153 31.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
It is lying on the tip of the wire of the crane.
2
From Japan
On 2017-01-29 15:08:29
It was 350 kg hook, so I thought it was a good thing but the entrance was narrower than I thought, the work is hard to do.
This review is about item#25699153.