Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sewing Scissors

4.25 (20)
Caution
Do not use for hard objects such as metal, wood since the blade may crack.
Purpose
For cutting cloth.
Hardness
HRC52
Blade Length (mm)
95
Overall Length (mm)
240
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 M240 26236902 17.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 9
4 star 7
3 star 4
2 star 0
1 star 0
Review Rating: 4.25
20 Customer Reviews
The reviews are automatic translation.
For paper cutting
3
From Japan
On 2017-12-08 14:56:24
Scissors are heavy with a good feeling, even when cutting Is not it normal? (^^ ゞ Is it a place where prices are good? Next time I will buy things that cost more.
This review is about item#26236902.
For packing work
4
From Japan
On 2017-11-30 08:35:43
I feel a bit heavy, but I think this sharpness is enough at this price.
This review is about item#26236902.
Gasket creation
5
From Japan
On 2017-11-04 19:38:39
When repairing an agricultural machine, I use it for making a gasket, but it is satisfactory even with a crack.
This review is about item#26236902.
FRP glass mat cutting
5
From Japan
On 2017-11-03 19:20:22
Until now I have purchased items more than double this price but it is enough to use it enough. We are considering an additional purchase.
This review is about item#26236902.
Edge cut of the surface finish
4
From Japan
On 2017-10-19 19:16:05
Tachi bicycles are used properly for anything from cutting to finishing. I think this is good enough for the price!
This review is about item#26236902.
Packing cut
3
From Japan
On 2017-09-11 11:35:56
I do not know the sharpness because I have not used it yet, but I thought that there is oil smearing in the box ~ If I opened it thinking, it was oil gimmicky to possession. I wiped the hand with a pink paper jammed in the gap of the cardboard and pulled out of the cover, the oil dropped down at the cutting edge, and oil was also accumulating at the bottom of the cover. Oil paint too much ...
This review is about item#26236902.
Cut anything
5
From Japan
On 2017-08-31 17:44:26
I bought it for cutting general materials such as packaging materials and cords You can cut well. I am very satisfied.
This review is about item#26236902.
Waste making
5
From Japan
On 2017-06-11 19:31:50
Sharpness, price, perfect! It is a product I want to purchase again. it's recommended. I hope that the price will not rise as it is.
This review is about item#26236902.
To screen netting of the screen door
5
From Japan
On 2017-05-20 10:29:39
Sharpness, appearance satisfaction. I enjoyed to work.
This review is about item#26236902.
Scissors
5
From Japan
On 2017-04-29 16:47:12
I bought Lasha Shika. It has been very well and lasts long
This review is about item#26236902.

Related Products