Buy more than* S$200* and get FREE SHIPPING

Insulating coating with crimp sleeve B-shaped nylon (Kuchihiro type)

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Heat-Resistant Temperature (deg C)
105
Dimension l (mm)
15
Rated Voltage (V)
300
Dimensions L (mm)
25.2
...see all>
Product Options
ADD TO CART
Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Dimension D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5-1.5 1.7 4 1bag(100pc) 1 BNYTF1 26603395 -
Discontinued
[x]
1.5-2.5 2.3 4.5 1bag(100pc) 1 BNYTF2 26603404 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For household, agricultural machinery
5
From Japan
On 2018-01-24 20:04:39
I bought it as a repair spare item. I used it for the repair of the agricultural machinery working light immediately, and it was able to be used without problems in particular. Thank you very much for helping me. I want to continue repeating in the future.
This review is about item#26603395.
Used to bind a single wire
5
From Japan
On 2017-08-08 15:00:17
I think that it is cheap and quality is enough. I will repeat again if it runs out.
This review is about item#26603404.

Related Products