Buy more than* S$200* and get FREE SHIPPING

Document storage box A4 file

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outside Dimension/Depth (mm)
270
Outer Dimensions/Height (mm)
355
Outer Dimensions/Width (mm)
420
Inside Dimension (mm)
380x317x260
Size
A4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 A4-FBX2 27186048 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I am using it for organization of office documents.
5
From Japan
On 2018-01-22 14:57:09
Since it was made to the lid specification, it is stable even if it is stacked on top.
This review is about item#27186048.
Keeping settlement materials
5
From Japan
On 2017-09-13 15:21:54
Just a good size, easy to make, light corrugated cardboard that is hard to break.
This review is about item#27186048.
The books etc of the previous year are put in.
5
From Japan
On 2017-03-10 15:28:15
One document storage box is used for each fiscal year. The lid is strong and boxes can be piled up.
This review is about item#27186048.

Related Products