Buy more than* S$200* and get FREE SHIPPING

Letter case 7 stages

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Drawer Width (mm)
232
Drawer Height (mm)
41
Outside Dimension/Depth (mm)
330
Outer Dimensions/Height (mm)
261
Outer Dimensions/Width (mm)
256
Depth of Drawer (mm)
327
Size
A4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 LC-7M 27194326 109.99 SGD
In stock
ADD TO CART

Related Products