Buy more than* S$200* and get FREE SHIPPING

Keyboard slider with tray shelf one stage

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tray length inner dimension (mm)
40
Tray width inside dimension (mm)
235
Outside Dimension/Depth (mm)
225
Outer Dimensions/Height (mm)
152
Outer Dimensions/Width (mm)
600
Tray depth inner dimension (mm)
195
Weight (kg)
4.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 EAS-DSC6079M 27201396 179.90 SGD
In stock
ADD TO CART

Related Products