Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rail clear holder B5

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ display of accommodating the number of files, use the PPC paper 64g / m 2 , has been calculated at 10 sheets per housing dimensions 1mm. Therefore, they may not be necessarily as calculated depending on the type of paper, please use as a ru
Width (mm)
192
Length (mm)
267
Across Back (mm)
6
Thickness (microm)
200
Size
B5-S
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1copy 1 F-761 NW 27204433 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For storage of documents
5
From Japan
On 2018-04-29 20:43:09
Purchased for the storage of documents. B5 size is somewhat sacrificed because it has not been put in easily.
This review is about item#27204433.

Related Products