Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Work Shoes Power Ace High Guard 208

5.00 (2)
Foot Width
3E
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 1 pair 1 HG208 29869525 52.99 SGD
Shipped after 2018-06-29
25.5 1 pair 1 HG208 29869543 46.99 SGD
In stock
26 1 pair 1 HG208 29869552 45.99 SGD
In stock
27 1 pair 1 HG208 29869577 46.99 SGD
In stock
27 1 pair 1 HG208 29869656 -
Discontinued
[x]
29 1 pair 1 HG208 29869674 52.99 SGD
Shipped after 2018-06-29
25.5 1 pair 1 HG208 29869622 -
Discontinued
[x]
28 1 pair 1 HG208 29869665 -
Discontinued
[x]
29 1 pair 1 HG208 29869595 80.99 SGD
Shipped after 2018-09-04
26 1 pair 1 HG208 29869638 57.99 SGD
Shipped after 2018-06-29
26.5 1 pair 1 HG208 29869647 -
Discontinued
[x]
25 1 pair 1 HG208 29869613 52.99 SGD
Shipped after 2018-06-29
25 1 pair 1 HG208 29869534 45.99 SGD
In stock
24.5 1 pair 1 HG208 29869604 52.99 SGD
Shipped after 2018-06-29
26.5 1 pair 1 HG208 29869568 46.99 SGD
In stock
28 1 pair 1 HG208 29869586 57.99 SGD
N/A
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Landscaping
5
From Japan
On 2018-01-19 22:52:15
Prominent red is appealing because it can be appealing, Good, I made it one size larger so as not to be cramped even when wearing thick socks There was no problem in comfort
This review is about item#29869613.
Wood processing
5
From Japan
On 2017-09-19 13:50:43
The design is good, the fit to the feet is good. It is also helpful to not have the trees.
This review is about item#29869543.

Related Products