Buy more than* S$200* and get FREE SHIPPING

Erasable Chalk Main body

3.67 (3)
Purpose
Wood, steel, glass, stainless steel, such as in water blackboard
Heat-Resistant Temperature (deg C)
65
Core Diameter (mm)
5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 Fluorescent pink 30152632 5.35 SGD
Shipped after 2017-10-24
1pc(s) 1 Fluorescent yellow 30152648 5.35 SGD
Shipped after 2017-10-23
1pc(s) 1 White 30152657 3.94 SGD
Shipped after 2017-10-23
1pc(s) 1 Black 30152666 5.35 SGD
Shipped after 2017-10-24
1pc(s) 1 Blue 30152675 5.35 SGD
Shipped after 2017-10-24
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Character writing of construction blackboard
3
From Japan
On 2017-08-30 18:34:29
Although it is used for the character writing of the telescopic view board (for construction), after all the character is clearer in the kit pass, it is also easy to erase it.
This review is about item#30152657.
Used on blackboard
4
From Japan
On 2017-03-25 11:35:34
I tried using it, it was good, because it is thin and easy to use. I would like to continue using it in the future.
This review is about item#30152657.
Roof lining
4
From Japan
On 2016-12-08 18:21:25
I hope the core is so soft that I should last a little longer.
This review is about item#30152657.

Related Products