Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Ikura Road Welding Bar
[x]close
All Products
>
Spray, Oil, Grease, Adhesive, Repair, Welding Supplies
>
Welding Supplies
>
Welding Rods
Ikura Road Welding Bar
IKURA SEIKI
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Rod Diameter (phi mm)
Weight (g)
Length (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Rod Diameter (phi mm)
Weight (g)
Length (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1.4
200
250
1box(200g)
1
IS-B11.4-200
30396327
22.99 SGD
Shipped after 2018-05-02
1.6
200
250
1box(200g)
1
IS-B11.6-200
30396397
309.99 SGD
Shipped after 2018-05-02
2
1000
250
1box(1kg)
1
IS-B12.0-1000
30396433
38.99 SGD
Shipped after 2018-05-07
3.2
2000
350
1box(2kg)
1
IS-B13.2-2000
30396564
52.99 SGD
Shipped after 2018-05-02
2
1000
250
1box(1kg)
1
IS-B32.0-1000
30396178
31.99 SGD
Shipped after 2018-05-02
2.6
1000
350
1box(1kg)
1
IS-B32.6-1000
30396248
24.99 SGD
Shipped after 2018-05-02
2.6
2000
350
1box(2kg)
1
IS-B32.6-2000
30396266
41.99 SGD
Shipped after 2018-05-02
1.6
200
250
1box(200g)
1
IS-S11.6-200
30396607
259.99 SGD
Shipped after 2018-05-02
3.2
1000
300
1box(1kg)
1
IS-S13.2-1000
30396792
81.99 SGD
Shipped after 2018-05-02
3.2
2000
350
1box(2kg)
1
IS-B33.2-2000
30396302
41.99 SGD
Shipped after 2018-05-07
1.6
500
250
1box(500g)
1
IS-B11.6-500
30396415
31.99 SGD
Shipped after 2018-05-07
1.6
500
250
1box(500g)
1
IS-S11.6-500
30396634
559.99 SGD
Shipped after 2018-05-02
2
1000
250
1box(1kg)
1
IS-S12.0-1000
30396668
119.99 SGD
Shipped after 2018-05-02
2
200
250
1box(200g)
1
IS-S12.0-200
30396686
249.99 SGD
Shipped after 2018-05-02
1.6
1000
250
1box(1kg)
1
IS-B31.6-1000
30396144
42.99 SGD
Shipped after 2018-05-07
2.6
200
300
1box(200g)
1
IS-S12.6-200
30396756
459.99 SGD
Shipped after 2018-05-02
3.2
1000
350
1box(1kg)
1
IS-B33.2-1000
30396284
14.99 SGD
Shipped after 2018-05-02
1.6
500
250
1box(500g)
1
IS-B31.6-500
30396162
979.99 SGD
Shipped after 2018-05-02
2
2000
250
1box(2kg)
1
IS-B32.0-2000
30396214
50.99 SGD
Shipped after 2018-05-07
2
500
250
1box(500g)
1
IS-B32.0-500
30396223
809.99 SGD
Shipped after 2018-05-07
1.4
500
250
1box(500g)
1
IS-B11.4-500
30396345
829.99 SGD
Shipped after 2018-05-02
1.6
1000
250
1box(1kg)
1
IS-B11.6-1000
30396372
42.99 SGD
Shipped after 2018-05-02
2
200
250
1box(200g)
1
IS-B12.0-200
30396458
279.99 SGD
Shipped after 2018-05-02
2
500
250
1box(500g)
1
IS-S12.0-500
30396704
549.99 SGD
Shipped after 2018-05-02
2.6
500
300
1box(500g)
1
IS-S12.6-500
30396774
999.99 SGD
Shipped after 2018-05-02
2
500
250
1box(500g)
1
IS-B12.0-500
30396467
979.99 SGD
Shipped after 2018-05-02
2.6
1000
350
1box(1kg)
1
IS-B12.6-1000
30396485
38.99 SGD
Shipped after 2018-05-07
2.6
200
350
1box(200g)
1
IS-B12.6-200
30396503
68.99 SGD
Shipped after 2018-05-02
3.2
1000
350
1box(1kg)
1
IS-B13.2-1000
30396528
36.99 SGD
Shipped after 2018-05-02
3.2
200
350
1box(200g)
1
IS-B13.2-200
30396546
449.99 SGD
Shipped after 2018-05-02
1.4
200
250
1box(200g)
1
IS-S11.4-200
30396582
229.99 SGD
Shipped after 2018-05-02
2.6
1000
300
1box(1kg)
1
IS-S12.6-1000
30396738
83.99 SGD
Shipped after 2018-05-02
3.2
200
300
1box(200g)
1
IS-S13.2-200
30396817
419.99 SGD
Shipped after 2018-05-02
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Wedding Rod
TRUSCO
6.99
-
29.99 SGD
(7)
Rigard Wheel Cooler
CAPTAIN STAG
239.99
-
259.99 SGD
LED Aluminum Light
ELPA (Asahi Electric)
10.99 SGD
18-8 Soup Ladle
AG (AKAGAWA)
6.99
-
64.99 SGD
(2)
Arc Welding Rod for Casting
STAR ELECTRIC MANUFACTURING (SUZUKID)
9.99
-
35.99 SGD
(15)
Stainless steel chain without welding 30 m wire diameter 1.4 mm
Mizumoto Machine Mfg
89.99
-
119.99 SGD
(1)
Van Sereno active shaft (telescopic handle with castors)
Sanidea
329.99 SGD
(1)
LED Aluminum Light 3X1
ELPA (Asahi Electric)
8.99 SGD
(1)
Cooler box IJsselmeer
I.BEAM
29.99
-
149.99 SGD
(1)
Square cooler box
Tokyo Glass Kikai (TGK)
209.99 SGD
Slim Hose Joint
Takagi
6.99 SGD
The upper L-type serial ATA3 cable
SANWA SUPPLY
12.99
-
21.99 SGD
>>
Category
All Products
>
Spray, Oil, Grease, Adhesive, Repair, Welding Supplies
>
Welding Supplies
>
Welding Rods
Related Products
IKURA SEIKI
Top