Buy more than* S$200* and get FREE SHIPPING

Minicock socket SH type (for rubber hose mounting)

Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen, For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Type
For mounting rubber hose (SH type)
Material (Body)
Brass (chrome plated)
Type
One-touch couplers Socket
Description 2
Work focused on small, light weight and one-touch connection! Yamato, Koike, Chiyoda (Chiyokokku) are compatible.
...see all>
Product Options
ADD TO CART
Dimensions J (mm) Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimension D (phi mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Other Side's Hose Size Compatible Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions J (mm) Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimension D (phi mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Other Side's Hose Size Compatible Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.2 6.2 66.1 3.1 17 21 43 113-0099 Internal diameter phi5mm Oxygen 1PC 1 CC225SH 06181454 20.99 SGD
In stock
6.2 6.2 69.5 3.1 18.5 21 53 113-0111 Internal diameter phi5mm Fuel gas 1PC 1 CC335SH 06181472 20.99 SGD
In stock
9.5 6.7 69.6 5 17 30 44 113-0056 1/4inch, 5/16inch Oxygen 1PC 1 CC22SH 06300201 21.99 SGD
In stock
11 7.5 73.5 5.5 18.5 30 57 113-0072 5/16inch, 3/8inch Fuel gas 1PC 1 CC33SH 06300217 20.99 SGD
In stock
ADD TO CART

Related Products