Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Normal type pressure gauge (A frame / Vertical) 75phi

Materias (Bourdon Tube)
C6872T
Outside Diameter (phi)
75
Joint Size
G3/8B
...see all>
Product Options
ADD TO CART
Weight (g) Type Dimensions k (mm) 2014 TRUSCO Published Page Dimensions j (mm) Minimum Scale (MPa) Dimensions f (mm) Materials (share) Dimensions g (mm) Pricision Dimension h (mm) Measuring Range Dimensions b (mm) Case Shape Dimensions D (mm) TRUSCO Part Number Dimensions a (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Dimensions k (mm) 2014 TRUSCO Published Page Dimensions j (mm) Minimum Scale (MPa) Dimensions f (mm) Materials (share) Dimensions g (mm) Pricision Dimension h (mm) Measuring Range Dimensions b (mm) Case Shape Dimensions D (mm) TRUSCO Part Number Dimensions a (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1-1084 - 0.1 - YBsC3 - +/-1.6% F.S. - 0 to 4.0MPa - No A-type vertical spit - 169-2968 - - 1PC 1 AC10-131-4MPa 03732915 97.99 SGD
Shipped after 2018-06-26
- - - - - - - YBsC3 - +/-1.6% F.S. - 0 to 0.2MPa - No A-type vertical spit - - - - 1PC 1 AC10-131-0.2MPa 03732705 77.99 SGD
Shipped after 2018-06-26
- - - 1-1084 - 0.002 - YBsC3 - +/-1.6% F.S. - 0 to 0.1MPa - No A-type vertical spit - 169-2887 - - 1PC 1 AC10-131-0.1MPa 03732687 70.99 SGD
Shipped after 2018-06-26
- - - 1-1084 - 0.05 - YBsC3 - +/-1.6% F.S. - 0 to 1.6MPa - No A-type vertical spit - 169-2941 - - 1PC 1 AC10-131-1.6MPa 03732766 77.99 SGD
In stock
- - - 1-1084 - 0.01 - YBsC3 - +/-1.6% F.S. - 0 to 0.6MPa - No A-type vertical spit - 169-2925 - - 1PC 1 AC10-131-0.6MPa 03732741 77.99 SGD
Shipped after 2018-06-26
- - - 1-1084 - 0.005 - YBsC3 - +/-1.6% F.S. - 0 to 0.25MPa - No A-type vertical spit - 169-2909 - - 1PC 1 AC10-131-0.25MPa 03732696 77.99 SGD
Shipped after 2018-06-26
- - - 1-1084 - 0.005 - YBsC3 - +/-1.6% F.S. - 0 to 0.16MPa - No A-type vertical spit - 169-2895 - - 1PC 1 AC10-131-0.16MPa 03732671 70.99 SGD
Shipped after 2018-06-26
- - - 1-1084 - 0.01 - YBsC3 - +/-1.6% F.S. - 0 to 0.4MPa - No A-type vertical spit - 169-2917 - - 1PC 1 AC10-131-0.4MPa 03732723 70.99 SGD
Shipped after 2018-06-26
About 400 Standard pressure gauges 10 - 15 0.02 18 CAC203 12 +/- 1.6% F.S. 70 0 - 1.0MPa 40 With no A type vertical type flange 78 169-2933 16 14 1PC 1 AC10-131-1MPa 03732802 69.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products