Buy more than* S$200* and get FREE SHIPPING

Home  >  Buy Tools online in Malaysia  >  Bi-metal Thermometer
 

Buy Bi-metal Thermometer online in Malaysia

We listed up our recommendations for you ! MonotaRO offers Bi-metal Thermometer and more. You can buy them anytime from our Malaysia online store.

Protective Tube for Bi,etal Thermometer SATO KEIRYOKI MFG

Sales Price
95.99 - 109.99 SGD
SATO KEIRYOKI MFG Protective Tube for Bi,etal Thermometer

Mounting Screw: R(PT)1/2, Material: SUS304, Specification: Welding protective tube

Measurement, Survey Supplies > Environment Measuring Instruments > Thermometer and Thermo Hygrometer > Bimetal Thermometer

Pickup of Bi-metal Thermometer

K Type Thermocouple Sensor A&D

Sales Price
23.99 - 79.99 SGD
A&D K Type Thermocouple Sensor

Compatible Body: AD-5601A,AD-5602A,AD-5605H

Measurement, Survey Supplies > Environment Measuring Instruments > Thermometer and Thermo Hygrometer > Thermo Couple

Infrared Radiation Thermometer Sk-8700 Ⅱ SATO KEIRYOKI MFG

Sales Price
129.99 SGD
SATO KEIRYOKI MFG Infrared Radiation Thermometer Sk-8700 Ⅱ

Caution: Measure after coating with "heat-resistant spray", "heat resisting paint black delustering" and so on. As metals' surface temperature reflection ratio is less than 0.95. Can not measure correctly in case object is frozen or dirty. Wipe back side well. Em, Measure after coating with "heat-resistant spray", "heat resisting paint black delustering" and so on. As metals' surface temperature reflection ratio is less than 0.95. Can not measure correctly in case object is frozen or dirty. Wipe back side well. Em, Storage Temperature/Humidity Range: -20 to 55 degree c, 90% rh or less (no condensation), Measurement Resolution (deg C): 1, Measurement Reproducibility (degree C): +/-1, Operating Temperature and Humidity Range: 0 to 50 degree c, 80% rh or less, Detective Element: Thermopile, Distance Coefficient: 8:01 (MEASUREMENT OF DISTANCE, D: DIAMETER MEASUREMENT OF SIZE, S), Emissivity: 0.95 (fixed), Measuring Wavelength (micro m): 6 - 14, Response Time (seconds): 0.5, Battery life (hours): About 5 (laser marker backlight with ON time) About 10 (laser marker ON, backlight with OFF time) About 10 (laser marker ON, backlight with OFF time) About 50 (laser marker, backlight with OFF time), Dimensions (Width W x Height H x Depth D) (mm): 41.5x160x65, Measurement Pricision: +/- 2 degree C (-20 degree c to 100 degree c), +/- 2% of Reading (101 degree c to 315 degree c) (conditions: environmental temperature 23 degree c +/- 5 degree c emissivity of 0.95 blackbody furnace during calibration), Measurment Range (deg C): -20 - 315, Power: 9V dry cell 6F22 (006P), Weight (g): About140 (battery included), TRUSCO Part Number: 221-8992, Accessories: 9V x1

Measurement, Survey Supplies > Environment Measuring Instruments > Thermometer and Thermo Hygrometer > Infrared Thermometer > Cancer type

Digital Thermostat E5LC OMRON

Sales Price
55.99 - 66.99 SGD
OMRON Digital Thermostat E5LC

Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Temperature Controller (Digital Controller) > Temperature Regulator Main Units

No Contact Thermometer Mother Tool

Sales Price
119.99 SGD
Mother Tool No Contact Thermometer

Caution: Never stare into the laser beam. Never point laser ight on person. Keep out of reach of children. It is not suitable for the measurement of the surface polished metal surfaces or a glossy surface (such as stainless steel and aluminum). It is n, Never stare into the laser beam. Never point laser ight on person. Keep out of reach of children. It is not suitable for the measurement of the surface polished metal surfaces or a glossy surface (such as stainless steel and aluminum). It is n, Never stare into the laser beam. Never point laser ight on person. Keep out of reach of children. It is not suitable for the measurement of the surface polished metal surfaces or a glossy surface (such as stainless steel and aluminum). It is n, Never stare into the laser beam. Never point laser ight on person. Keep out of reach of children. It is not suitable for the measurement of the surface polished metal surfaces or a glossy surface (such as stainless steel and aluminum). It is n, Laser Wavelength (nm): 635 - 660, Accuracy: Of +/-2deg C or 2% +/-of reading, whichever is greater, Response Speed: About 1 second, Battery life (hours): About 16 (continuous use, when using alkaline batteries), Outer Dimensions (Width W x Height H x Depth D) (mm): 39x175.2x71.9, Temperature Measurement Range (deg C): -60 - +760, Resolution Capability: The 1deg C is - (199.9deg C-9.9deg C) otherwise 0.1deg C, Power: Battery two AAA type, Weight (g): About 170.0 (without battery), Measuring Range: (Emissivity) 0.10 - 1.00 variable possible (default: 0.95), (D) Distance: (S) spot diameter = 20:1, Specification: (Laser pointer) JIS 6802 (2005) Class 2 laser product. Output power : 1mW or less., (Laser Pointer)JIS 6802(2005) class2 laser product, Output power 1mW max, Accessories: Two AAA alkaline batteries (for trial), manual

Measurement, Survey Supplies > Environment Measuring Instruments > Thermometer and Thermo Hygrometer > Infrared Thermometer > Cancer type

Digital Thermostat E5LD OMRON

Sales Price
139.99 SGD
OMRON Digital Thermostat E5LD

Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Thermistor is installed to the body.Taking off, extension of the lead wire cannot be done., Sampling Period: 2s

Electrical Material, Control Device, Solder, Static Electricity > Control Equipment > Control > Temperature Controller (Digital Controller) > Temperature Regulator Main Units

Sales Recommendation of Bi-metal Thermometer

Buy Thermometer online in Malaysia

Thermometer

Don't miss our Thermometer and Infrared Thermometers

Buy Thermometer online in Malaysia

Buy Bimetal thermometer online in Malaysia

Bimetal thermometer

Pocket Bimetal Thermometer 0-200 deg C and Pocket Bimetal Thermometer and other special offers.

Buy Bimetal thermometer online in Malaysia

Buy bimetal type thermometer online in Malaysia

bimetal type thermometer

Today's Offer Bimetal Type Thermometer and Bimetal Thermometer

Buy bimetal type thermometer online in Malaysia

Buy Pocket Bimetal Thermometer online in Malaysia

Pocket Bimetal Thermometer

Pocket Bimetal Thermometer 0-200 deg C and Pocket Bimetal Thermometer and other special offers.

Buy Pocket Bimetal Thermometer online in Malaysia

Buy Braun thermometer online in Malaysia

Braun thermometer

Digital Thermo-Hygrometer and Infrared Thermometers and others.

Buy Braun thermometer online in Malaysia

Buy Infrared thermometer online in Malaysia

Infrared thermometer

Infrared Thermometers and Infrared Thermometer and others, don't miss it !

Buy Infrared thermometer online in Malaysia

Buy Ear thermometer online in Malaysia

Ear thermometer

Infrared Thermometers and Digital Thermometer F and other alternatives.

Buy Ear thermometer online in Malaysia

Buy Digital thermometer online in Malaysia

Digital thermometer

Digital Thermometer and Digital Thermometer F and many other offers.

Buy Digital thermometer online in Malaysia

Buy Thermocouple thermometer online in Malaysia

Thermocouple thermometer

Today's Offer Waterproof Thermocouple Thermometer and Ultimate Thermocouple Thermometer

Buy Thermocouple thermometer online in Malaysia

Buy Room thermometer online in Malaysia

Room thermometer

Today's Offer Outdoor Thermometer and Digital Thermohygrometer

Buy Room thermometer online in Malaysia

Buy Water thermometer online in Malaysia

Water thermometer

Our choice for you, Water Proof Infrared Radiation Thermometer and Infrared Thermometers.

Buy Water thermometer online in Malaysia

Buy Thermometer hygrometer online in Malaysia

Thermometer hygrometer

Special Offer Thermometer-Hygrometer and Thermometer Hygrometer Anemometer

Buy Thermometer hygrometer online in Malaysia