Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Handy Key
  • Handy Key
  • Handy Key
  • Handy Key

Handy Key 10x8x45

5.00 (4)
Item.#
00000052
Mfr.#
10x8x45
Package Qty.
1Pack(3PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Tolerance
New JIS standard
Type
Individual pack
Dimensions (Width W x Height H) (mm)
10x8
Material
S45C
Length R (mm)
45
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2017-11-02 22:16:35
I got it in time as soon as it arrived. The machine has stopped for a long time.
This review is about item#402.
Replenishment of key loss of management machine
5
From Japan
On 2017-01-15 10:05:08
Finishing accuracy etc. No problem. It is easy to adjust with farmland even if it is not perfect size if there is a set item of each size of length.
This review is about item#506.
Maintenance of agricultural machines
5
From Japan
On 2015-03-01 09:50:44
There is no problem at all.
This review is about item#00000366.
To the drive of the shaft and gear
5
From Japan
On 2014-04-27 22:32:33
The fitting accuracy to the key groove is also good, I like the design of the package personally, but when using only one to take out, it is regrettable that the box which opened it will not function.
This review is about item#00000217.