Buy more than* S$200* and get FREE SHIPPING

  • Handy Key
  • Handy Key
  • Handy Key

Handy Key 10x8x65

5.00 (4)
Item.#
00000095
Mfr.#
10x8x65
Package Qty.
1Pack(2PC)
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Tolerance
New JIS standard
Type
Individual pack
Dimensions (Width W x Height H) (mm)
10x8
Material
S45C
Length R (mm)
65