Buy more than* S$200* and get FREE SHIPPING

  • Handy Key
  • Handy Key
  • Handy Key

Handy Key 12x8x60

5.00 (3)
Item.#
00000183
Mfr.#
12x8x60
Package Qty.
1Pack(2PC)
Ship pack of
1
7.87 SGD
ADD TO CART
Shipped after 2017-05-25
Now we ship to...
...see all
Item Feature
Tolerance
New JIS standard
Type
Individual pack
Length R (mm)
60
Material
S45C
Dimensions (Width W x Height H) (mm)
12x8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Replenishment of the management machine of key loss
5
From Japan
On 2017-01-15 10:05:08
No finishing accuracy and the like problem. Easy to adjust the agricultural land even without a perfect size if there is a set product of the length of each size.
This review is about item#506.
Maintenance of agricultural machinery
5
From Japan
On 2015-03-01 09:50:44
At all no problem.
This review is about item#00000366.
To the driving portion of the shaft and the gear
5
From Japan
On 2014-04-27 22:32:33
May precision fit to the keyway, the package of design, but I like it personally, if the use is taken out only one, the box you've opened is regrettable that no longer function.
This review is about item#00000217.